Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out
Mfr # MF0063475
Zoro # G9025575
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063475
- Zoro # G9025575
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P171827 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.1 |
Product Media | Glass |
Description
Main Filter MF0223291 replaces OEM P171827 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.23in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- LINCOLN Grease Fitting Tool (G904)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- LISLE HOSE CUTTER (LI11420)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI HR50002, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C10BP, Return Line, 10 micron, Outside-In (MF0062274)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In (MF0064416)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301002, Return Line, 25 micron, Outside-In (MF0065284)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C25BP, Return Line, 25 micron, Outside-In (MF0062276)
- Main Filter Hydraulic Filtration