Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P170906, Spin-On, 3 micron, Outside-In
Mfr # MF0575549
Zoro # G9064486
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part P170906
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575549
- Zoro # G9064486
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 11.66 |
Thread Size | 1.75 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P170906 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Threads Type | 12 UN2B |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Micron Rating | 3 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5.217 |
Product Media | Glass |
Description
Main Filter MF0223064 replaces OEM P170906 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (6L194)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- SUPCO MultiPlus Dual Brand V Belt, A87 (A87)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI CSD02000A10A, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- DAEWOO 1R415 Replacement/Interchange Spin-On Filter (MF0058058)
- Main Filter Hydraulic Filtration