Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P170595, Pressure Line, 10 micron, Outside-In
Mfr # MF0060342
Zoro # G8867558
original price:
$124.99
4% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON/FBO/DCI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060342
- Zoro # G8867558
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.37 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P170595 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.89 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.596 |
Product Media | Glass |
Description
Main Filter MF0222982 replaces OEM P170595 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.37in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.894inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3116T)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167838, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0035D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060350)
- MAIN FILTER Hydraulic Filter, replaces SANY B22210000037, Pressure Line, 10 micron, Outside-In (MF0060562)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH851510250SS, Pressure Line, 250 micron, Outside-In (MF0422453)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2060602, Pressure Line, 25 micron, Outside-In (MF0058764)
- Main Filter Hydraulic Filtration