Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DONALDSON/FBO/DCI P165112, 10 micron, Outside-In
Mfr # MF0582529
Zoro # G9132386
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON/FBO/DCI
- Replaces OEM Part P165112
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0582529
- Zoro # G9132386
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.54 |
Details
Replaces OEM Brand | DONALDSON/FBO/DCI |
Replaces OEM Part | P165112 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.69 |
ID Bottom | 1.69 |
Micron Rating | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Cellulose |
Description
Main Filter MF0222296 replaces OEM P165112 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.54in OD Top: 2.76in OD Bottom: 2.76in ID Top: 1.69in ID_Bottom: 1.69inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- Main Filter Hydraulic Filters