Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DOMANGE FDTX10A10, Return Line, 10 micron, Inside-Out
Mfr # MF0063710
Zoro # G2921452
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DOMANGE
- Replaces OEM Part FDTX10A10
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063710
- Zoro # G2921452
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DOMANGE |
Replaces OEM Part | FDTX10A10 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 7.95 |
OD Bottom | 7.95 |
ID Top | 6.18 |
ID Bottom | 0.56 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | DOMANGE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5.2 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0582102 replaces OEM FDTX10A10 by DOMANGE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 12.99in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- TRU-FLATE Coupler 3/8In Tf X 1/4In Mnpt (13-603)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1400psi (T64C405C02F0-01)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566980, Return Line, 25 micron, Outside-In (MF0064111)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R010BN3HC, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In (MF0063132)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE CB01505351, Return Line, 10 micron, Inside-Out (MF0063615)
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C10R, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173173, Return Line, 10 micron, Outside-In (MF0064359)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171846, Return Line, 10 micron (ZX-P171846)
- Main Filter Hydraulic Filtration