Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DOMANGE 01C10160, 10 micron, Outside-In, Glass
Mfr # MF0358516
Zoro # G2922791
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DOMANGE
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0358516
- Zoro # G2922791
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.72 |
Details
Replaces OEM Brand | DOMANGE |
Replaces OEM Part | 01C10160 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 1.1 |
OD Bottom | 1.1 |
ID Top | 0.44 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | DOMANGE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.166 |
Product Media | Glass |
Description
Main Filter MF0432549 replaces OEM 01C10160 by DOMANGE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 2.72in OD Top: 1.1in OD Bottom: 1.1in ID Top: 0.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DEMAG 12405365, Pressure Line, 10 micron (ZX-12405365)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 67" (3V670)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- Main Filter Hydraulic Filtration