Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DIGOEMA DGMH117052FL, 25 micron, Inside-Out, Glass
Mfr # MF0065988
Zoro # G2937327
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIGOEMA
- Replaces OEM Part DGMH117052FL
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065988
- Zoro # G2937327
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 14.65 |
Details
Replaces OEM Brand | DIGOEMA |
Replaces OEM Part | DGMH117052FL |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 4.59 |
OD Bottom | 4.59 |
ID Top | 2.22 |
ID Bottom | 2.22 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | DIGOEMA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432638 replaces OEM DGMH117052FL by DIGOEMA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 14.65in OD Top: 4.59in OD Bottom: 4.59in ID Top: 2.22in ID_Bottom: 2.22inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- MILTON Replacement Hose Whip for 516, 15" (519)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- Main Filter Hydraulic Filtration