Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces DIAMOND C14560P, 25 micron, Inside-Out, Cellulose
Mfr # MF0066248
Zoro # G2914997
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIAMOND
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Inside-Out
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066248
- Zoro # G2914997
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.81 |
Details
Replaces OEM Brand | DIAMOND |
Replaces OEM Part | C14560P |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 3.94 |
ID Bottom | 3.94 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | DIAMOND |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.908 |
Product Media | Cellulose |
Description
Main Filter MF0433779 replaces OEM C14560P by DIAMOND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 11.81in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.94in ID_Bottom: 3.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressed Air Tank Fill / Release Valve (CPM18)
- SURTEK Flexible Hose For Grease Gun 12" (136014)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- BAND-IT Center Punch Clamp 201S 5/8X .025, PK25 (CP18S9)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- A & I PRODUCTS Filter, Hydraulic 10" x4" x4" (A-244192800)
- Main Filter Hydraulic Filters