Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces DEMAG 76114373, Return Line, 10 micron, Outside-In
Mfr # MF0063344
Zoro # G2884136
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DEMAG
- Replaces OEM Part 76114373
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063344
- Zoro # G2884136
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.75 |
Details
Filter Style | Return Line |
Replaces OEM Brand | DEMAG |
Replaces OEM Part | 76114373 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.59 |
ID Bottom | 1.59 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | DEMAG |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.276 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0427223 replaces OEM 76114373 by DEMAG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 7.75in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.587in ID_Bottom: 1.587inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- SKF SKF-6008Z, Single Row Ball Brgs, 6008Z (6008Z)
- GATES Hi-Power II Belts, A24 (A24)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262921, Return Line, 10 micron, Outside-In (MF0064235)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100MS1, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH93019, Return Line, 125 micron, Outside-In (MF0577072)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003A25HBP01, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R020BN3HC, Return Line, 25 micron, Outside-In (MF0064002)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4214, Return Line, 25 micron, Outside-In (MF0062991)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- Main Filter Hydraulic Filtration