Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In
Mfr # MF0062314
Zoro # G3034846
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand COMBILIFT
- Replaces OEM Part CPHY0076
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062314
- Zoro # G3034846
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | COMBILIFT |
Replaces OEM Part | CPHY0076 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | COMBILIFT |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3288 |
Product Media | Cellulose |
Description
Main Filter MF0668812 replaces OEM CPHY0076 by COMBILIFT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 8.42in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drop-In Motor Repair Kit (59459)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KD60186NS, Return Line, 5 micron, Outside-In (MF0062666)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E20GV, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR6302A10A, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C10BP, Return Line, 10 micron, Outside-In (MF0062274)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC3101810GWBW, Return Line, 10 micron, Outside-In (MF0062613)
- Main Filter Hydraulic Filtration