Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) V2950505, Pressure Line, 10 micron, Outside-In
Mfr # MF0060419
Zoro # G3043121
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand CNH (CASE-NEW HOLLAND)
- Replaces OEM Part V2950505
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060419
- Zoro # G3043121
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.3 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Replaces OEM Part | V2950505 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | CNH (CASE-NEW HOLLAND) |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.383 |
Product Media | Glass |
Description
Main Filter MF0851999 replaces OEM V2950505 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.3in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- D&D 86" Outside Length, 1/2" Top Width, 1 Ribs (AX84)
- INA Needle Bearings Mach. (NK73/25)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD400G10BV, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 7993014, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH67645, Pressure Line, 100 micron, Outside-In (MF0061648)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD160G03V, Pressure Line, 3 micron, Outside-In (MF0060140)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- Main Filter Hydraulic Filtration