Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) P1050586, 10 micron, Inside-Out
Mfr # MF0066153
Zoro # G3102332
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CNH (CASE-NEW HOLLAND)
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066153
- Zoro # G3102332
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.73 |
Details
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Replaces OEM Part | P1050586 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 0.41 |
ID Bottom | 2.68 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | CNH (CASE-NEW HOLLAND) |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0853368 replaces OEM P1050586 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.73in OD Top: 3.78in OD Bottom: 3.78in ID Top: 0.41in ID_Bottom: 2.68inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B/5L, 21/32 x 65in OC (B62/5L650)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- Main Filter Hydraulic Filtration