Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CATERPILLAR 1W1564, 900 micron, Outside-in, Wire Mesh
Mfr # MF0832987
Zoro # G000571071
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CATERPILLAR
- Replaces OEM Part 1W1564
- Filter Rating (Microns) 900
- Filter Media Wire Mesh
- Flow Direction Outside-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0832987
- Zoro # G000571071
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.5 |
Details
Replaces OEM Brand | CATERPILLAR |
Replaces OEM Part | 1W1564 |
Filter Rating (Microns) | 900 |
Filter Media | Wire Mesh |
Flow Direction | Outside-in |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Top | 2.81 |
ID Bottom | 2.81 |
Collapse Pressure | 145 |
Micron Rating | 900 |
OEM Replacement Brand | CATERPILLAR |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Wire Mesh |
Description
Main Filter MF0834626 replaces OEM 1W1564 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 900 Height: 7.5in OD Top: 3.72in OD Bottom: 3.72in ID Top: 2.81in ID_Bottom: 2.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Pilloball, Metric, #PB14 (PB14)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces FLEETRITE HFR86212, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Main Filter Hydraulic Filtration