Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In
Mfr # MF0061007
Zoro # G3064961
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand CARQUEST
- Replaces OEM Part 94672
- Filter Rating (Microns) 100
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061007
- Zoro # G3064961
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 10.03 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | CARQUEST |
Replaces OEM Part | 94672 |
Filter Rating (Microns) | 100 |
Flow Direction | Outside-In |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 100 |
OEM Replacement Brand | CARQUEST |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 2.596 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0653476 replaces OEM 94672 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 10.03in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX20 (AX20)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- MAIN FILTER Hydraulic Filter, replaces ILVA 7015323, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDT13H, Pressure Line, 25 micron, Outside-In (MF0058816)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31LM40090, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23514MPG, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- Main Filter Hydraulic Pressure Line Filters