Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CARQUEST 94588, 25 micron, Inside-Out
Mfr # MF0065971
Zoro # G3121722
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CARQUEST
- Replaces OEM Part 94588
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065971
- Zoro # G3121722
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 32.83 |
Details
Replaces OEM Brand | CARQUEST |
Replaces OEM Part | 94588 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.5 |
ID Bottom | 3.35 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | CARQUEST |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 9.614 |
Product Media | Glass |
Description
Main Filter MF0653419 replaces OEM 94588 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 32.83in OD Top: 5.98in OD Bottom: 5.98in ID Top: 3.5in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6520 06-02, Male Elbow Swivel, 3/8" OD X 1/8" NPT (P6520 06-02)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- TAP MAGIC Cutting Oil, 55 gal, Drum (27040A)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- Main Filter Hydraulic Filtration