Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CARQUEST 94569, 10 micron, Outside-In
Mfr # MF0066159
Zoro # G3100969
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CARQUEST
- Replaces OEM Part 94569
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066159
- Zoro # G3100969
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.68 |
Details
Replaces OEM Brand | CARQUEST |
Replaces OEM Part | 94569 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Bottom | 1.65 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | CARQUEST |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0653402 replaces OEM 94569 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 7.68in OD Top: 2.76in OD Bottom: 2.76in ID_Bottom: 1.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- BESTORQ Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- SKF Cylindrical Roller Bearings (NU214)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- Main Filter Hydraulic Filtration