Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CARQUEST 94484, 25 micron, Outside-In
Mfr # MF0066251
Zoro # G3089312
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CARQUEST
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
- Height 17.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066251
- Zoro # G3089312
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.72 |
Details
Replaces OEM Brand | CARQUEST |
Replaces OEM Part | 94484 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
OD Top | 7.01 |
OD Bottom | 7.01 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | CARQUEST |
Item | Hydraulic Filter |
Weight | 6.15 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0653328 replaces OEM 94484 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 17.717in OD Top: 7.008in OD Bottom: 7.008in ID Top: 4.331in ID_Bottom: 4.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" x 100Ft Braided Polyurethane Air Hose (PU141002-B)
- MILTON INDUSTRIES H-Style 3/8 in. Female Basic Size Industrial Interchange Series Air Coupler (S-1835)
- GATES Predator Single Belts, BP42 (BP42)
- IKO Seal, Double lip, #DS25324 (DS25324)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- Main Filter Hydraulic Filters