Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out
Mfr # MF0594505
Zoro # G900570624
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand CARQUEST
- Replaces OEM Part 85439
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Micron Rating 2 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594505
- Zoro # G900570624
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.02 |
Details
Replaces OEM Brand | CARQUEST |
Replaces OEM Part | 85439 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Micron Rating 2 | 27 |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 4.37 |
OD Bottom | 4.37 |
ID Top | 2.44 |
ID Bottom | 0.73 |
Collapse Pressure | 100 |
Micron Rating | 25 |
OEM Replacement Brand | CARQUEST |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.9325 |
Product Media | Glass |
Description
Main Filter MF0456973 replaces OEM 85439 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 16.02in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-200 (FC-SCM-200)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Main Filter Hydraulic Filters