Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BUYER'S U5L3FE, Pressure Line, 10 micron, Outside-In
Mfr # MF0059473
Zoro # G3045501
original price:
$33.89
10% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BUYER'S
- Replaces OEM Part U5L3FE
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059473
- Zoro # G3045501
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BUYER'S |
Replaces OEM Part | U5L3FE |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | BUYER'S |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9307 |
Product Media | Glass |
Description
Main Filter MF0650521 replaces OEM U5L3FE by BUYER'S and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- DAYTON DC Gearmotor, 464.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (6Z416)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- MAIN FILTER Hydraulic Filter, replaces WIX 51683, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SA060E10B, Pressure Line, 25 micron, Outside-In (MF0509299)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH02024, Pressure Line, 10 micron, Outside-In (MF0059960)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 6 micron (ZX-932669Q)
- Main Filter Hydraulic Filtration