Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces BUSSE HE408, Suction, 60 micron, Inside-Out
Mfr # MF0065922
Zoro # G2813092
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand BUSSE
- Replaces OEM Part HE408
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065922
- Zoro # G2813092
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.63 |
Details
Filter Style | Suction |
Replaces OEM Brand | BUSSE |
Replaces OEM Part | HE408 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 2.32 |
ID Bottom | 2.32 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | BUSSE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0301964 replaces OEM HE408 by BUSSE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 7.63in OD Top: 3.268in OD Bottom: 3.268in ID Top: 2.323in ID_Bottom: 2.323inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- BREEZE Clamp 1-5/16 To 2-1/4"Ss (625028551)
- ARO Connector, Coil (CHW)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN BT28710, Suction, 10 micron (ZX-BT28710)
- Main Filter Hydraulic Suction Filters