Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces BIG A 91124, Suction, 25 micron, Inside-Out
Mfr # MF0065826
Zoro # G2896106
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand BIG A
- Replaces OEM Part 91124
- Filter Rating (Microns) 25
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065826
- Zoro # G2896106
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Replaces OEM Brand | BIG A |
Replaces OEM Part | 91124 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | BIG A |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1572 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0451828 replaces OEM 91124 by BIG A and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Packing Kit R51 (54548)
- SKF SKF 6005 2RS1/C3, Single Row Ball Bearings (6005 2RS1/C3)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- BOSTITCH Pneumatic Tool Repair Kit, For 4Z931 (ORK11)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA HE10, Suction, 10 micron (ZX-HE10)
- Main Filter Hydraulic Suction Filters