Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9523MPG, Return Line, 25 micron, Outside-In
Mfr # MF0585798
Zoro # G500570499
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9523MPG
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0585798
- Zoro # G500570499
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.14 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9523MPG |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.68 |
ID Bottom | 1.59 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 290 |
Micron Rating | 25 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.778 |
Product Media | Glass |
Description
Main Filter MF0604835 replaces OEM PT9523MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 16.142in OD Top: 3.720in OD Bottom: 3.681in ID_Bottom: 1.591inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- SPEEDAIRE Filter Element (4ZK67)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- BESTORQ CX102 Cogged Belt, 106 in Outside Length, 7/8 in Top Width, 1 Ribs (CX102)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937732, Return Line, 10 micron, Inside-Out (MF0063742)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3GDL10, Return Line, 10 micron, Inside-Out (MF0063390)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100CV1, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- Main Filter Hydraulic Return Line Filters