Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9515, Suction, 149 micron, Outside-In
Mfr # MF0065907
Zoro # G8993585
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9515
- Filter Rating (Microns) 149
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065907
- Zoro # G8993585
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.88 |
Details
Filter Style | Suction |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9515 |
Filter Rating (Microns) | 149 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/149 |
Seal Type | Guarnital |
OD Top | 5.96 |
OD Bottom | 5.96 |
ID Top | 3.74 |
ID Bottom | 5.31 |
Collapse Pressure | 73 |
Micron Rating | 149 |
OEM Replacement Brand | BALDWIN |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Wire Mesh |
Description
Main Filter MF0604828 replaces OEM PT9515 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 149 Seal Type: Guarnital Height: 9.88in OD Top: 5.96in OD Bottom: 5.96in ID Top: 3.74in ID_Bottom: 5.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- CRC Extreme Duty, Open Gear and Chain Lubricant, 25 to 350 Degree F, 12 oz Aerosol Can (03058)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- Main Filter Hydraulic Suction Filters