Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In
Mfr # MF0502951
Zoro # G9059324
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9351MPG
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0502951
- Zoro # G9059324
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9351MPG |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 5.87 |
OD Bottom | 5.87 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0502950 replaces OEM PT9351MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 7.87in OD Top: 5.87in OD Bottom: 5.87in ID Top: 3.62in ID_Bottom: 3.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- TIMKEN TRB Thrust Stamped Race, T126-904A1 (T126-904A1)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- Main Filter Hydraulic Filters