Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9189, Return Line, 10 micron, Inside-Out
Mfr # MF0063487
Zoro # G9036459
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063487
- Zoro # G9036459
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.3 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9189 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.9 |
Product Media | Cellulose |
Description
Main Filter MF0489740 replaces OEM PT9189 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 18.3in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16TC (NP-16TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 (D1164)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10192, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937777, Return Line, 10 micron, Inside-Out (MF0063615)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In (MF0063132)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171840, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- Main Filter Hydraulic Return Line Filters