Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9135, 10 micron, Outside-In
Mfr # MF0066143
Zoro # G9054004
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9135
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066143
- Zoro # G9054004
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.24 |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9135 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 2.75 |
OD Bottom | 2.75 |
ID Top | 1.03 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0641857 replaces OEM PT9135 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.24in OD Top: 2.75in OD Bottom: 2.75in ID Top: 1.03inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060144)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-106 (124612 1-3/16 LF SC FLG 3BT)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- Main Filter Hydraulic Filtration