Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT727HD, 25 micron, Outside-In
Mfr # MF0502896
Zoro # G9054345
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT727HD
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0502896
- Zoro # G9054345
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT727HD |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | BALDWIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0348084 replaces OEM PT727HD by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- DAYTON CX144 Cogged V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FJ33)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- Main Filter Hydraulic Filters