Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT23376MPG, Pressure Line, 3 micron, Outside-In
Mfr # MF0060132
Zoro # G8849699
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT23376MPG
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060132
- Zoro # G8849699
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.08 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT23376MPG |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | BALDWIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Description
Main Filter MF0641713 replaces OEM PT23376MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 5.079in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 3V2.5 dia. x 3-JA (3V253)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D602)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930100Q, Pressure Line, 25 micron, Outside-In (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D020ON, Pressure Line, 25 micron, Outside-In (MF0060491)
- MAIN FILTER Hydraulic Filter, replaces WIX D61B10EB, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30084, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268873, Pressure Line, 10 micron, Outside-In (MF0436034)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CCZ3, Pressure Line, 3 micron (ZX-CCZ3)
- Main Filter Hydraulic Pressure Line Filters