Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BALDWIN P545, 40 micron, Inside-Out
Mfr # MF0593007
Zoro # G9159275
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
- Beta Ratio 1 200/38.2
- Beta Ration 2 1000/42.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0593007
- Zoro # G9159275
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.16 |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | P545 |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 1.38 |
ID Bottom | 1.14 |
Micron Rating | 40 |
OEM Replacement Brand | BALDWIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
Description
Main Filter MF0212734 replaces OEM P545 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Buna Height: 5.157in OD Top: 4.016in OD Bottom: 4.016in ID Top: 1.378in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- Main Filter Hydraulic Filters