Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces BALDWIN BT8847, Spin-On, 20 micron, Outside-In
Mfr # MF0575526
Zoro # G9094960
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Filter Rating (Microns) 20
- Flow Direction Outside-In
- Beta Ratio 1 44252
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575526
- Zoro # G9094960
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | BT8847 |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Threads Type | 12 UN2B |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Micron Rating | 25 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9465 |
Product Media | Cellulose |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0150921 replaces OEM BT8847 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170906, Spin-On, 3 micron, Outside-In (MF0575549)
- Main Filter Hydraulic Spin-On Filters