Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces ATLAS 4653916, Return Line, 25 micron, Inside-Out
Mfr # MF0063425
Zoro # G2821258
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ATLAS
- Replaces OEM Part 4653916
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063425
- Zoro # G2821258
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | ATLAS |
Replaces OEM Part | 4653916 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | ATLAS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0150225 replaces OEM 4653916 by ATLAS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 25 (CPA465-25K)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- SKF SKF 5209A C3, Double Row Ball Bearings (5209A C3)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP101L181MB, Return Line, 1 micron, Outside-In (MF0062670)
- MAIN FILTER Hydraulic Filter, replaces WIX R86C10GV, Return Line, 10 micron, Outside-In (MF0063233)
- MAIN FILTER Hydraulic Filter, replaces PARKER 943721Q, Return Line, 10 micron, Outside-In (MF0062318)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- Main Filter Hydraulic Filtration