Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass
Mfr # MF0099374
Zoro # G100672791
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ARGO
- Replaces OEM Part V3094108
- Filter Rating (Microns) 15
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0099374
- Zoro # G100672791
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.56 |
Details
Replaces OEM Brand | ARGO |
Replaces OEM Part | V3094108 |
Filter Rating (Microns) | 15 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Viton |
OD Top | 4.15 |
OD Bottom | 3.56 |
ID Top | 2.22 |
Collapse Pressure | 116 |
Micron Rating | 15 |
OEM Replacement Brand | ARGO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.115 |
Product Media | Glass |
Description
Main Filter MF0595040 replaces OEM V3094108 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 17.559in OD Top: 4.146in OD Bottom: 3.563in ID Top: 2.217inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- MTK Spherical Thrust Bearing, 85mm Bore (29417 EM)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- Main Filter Hydraulic Filtration