Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces ARGO V3052518, Pressure Line, 25 micron, Outside-In
Mfr # MF0436008
Zoro # G9119619
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand ARGO
- Replaces OEM Part V3052518
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436008
- Zoro # G9119619
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | ARGO |
Replaces OEM Part | V3052518 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | ARGO |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9548 |
Product Media | Glass |
Description
Main Filter MF0347420 replaces OEM V3052518 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.8in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Aerosol Can, 11oz, Wet Film, PK12 (331701)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT12)
- BOWER Tapered Roller Bearing Cone - 3.8125 In Id X 1.1406 In W (42381)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK90X 1 3/8 (2BK90X 1 3/8)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250492, Pressure Line, 10 micron, Outside-In (MF0060219)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V2V03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPK3L1812MV, Pressure Line, 10 micron, Outside-In (MF0059520)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD60A10B, Pressure Line, 10 micron, Outside-In (MF0060382)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron, Outside-In (MF0061031)
- Main Filter Hydraulic Pressure Line Filters