Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces ARGO V3052053, Return Line, 3 micron, Outside-In
Mfr # MF0592784
Zoro # G9163895
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ARGO
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592784
- Zoro # G9163895
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.83 |
Details
Filter Style | Return Line |
Replaces OEM Brand | ARGO |
Replaces OEM Part | V3052053 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
By Pass Valve Setting (PSI) | 36.3 |
Collapse Pressure | 145 |
Micron Rating | 3 |
Max. Pressure (PSI) | 36.3 |
OEM Replacement Brand | ARGO |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.85 |
Product Media | Glass |
Description
Main Filter MF0347408 replaces OEM V3052053 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.83in OD Top: 1.791in OD Bottom: 1.791in ID Top: 0.807inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304ZZ)
- LINCOLN LUBRICATION Grease Gun Needle Nose Adapter, 1-1/2" Lo (LING903)
- NTN NTN 6000ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC1332F005BS, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300181, Return Line, 25 micron, Outside-In (MF0430429)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171840, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RL070E20B, Return Line, 25 micron, Outside-In (MF0064911)
- Main Filter Hydraulic Return Line Filters