Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces ARGO S2121700, Return Line, 60 micron, Outside-In
Mfr # MF0063355
Zoro # G8950648
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ARGO
- Replaces OEM Part S2121700
- Filter Rating (Microns) 60
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063355
- Zoro # G8950648
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.49 |
Details
Filter Style | Return Line |
Replaces OEM Brand | ARGO |
Replaces OEM Part | S2121700 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 4.65 |
OD Bottom | 4.65 |
ID Top | 2.34 |
ID Bottom | 2.34 |
Collapse Pressure | 116 |
Micron Rating | 60 |
OEM Replacement Brand | ARGO |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.474 |
Product Media | Wire Mesh |
Description
Main Filter MF0347351 replaces OEM S2121700 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 6.49in OD Top: 4.646in OD Bottom: 4.646in ID Top: 2.343in ID_Bottom: 2.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Fitting LCN-1/4-PK-6 (LCN-1/4-PK-6)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- ZORO SELECT Brass Body (21484R)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RMR435L20B, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95720V, Return Line, 10 micron, Outside-In (MF0062933)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171566, Return Line, 125 micron, Outside-In (MF0062390)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171531, Return Line, 10 micron, Outside-In (MF0062295)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- Main Filter Hydraulic Filtration