Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ARGO K7102352, 25 micron, Outside-In
Mfr # MF0066213
Zoro # G9083970
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ARGO
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Micron Rating 2 200
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066213
- Zoro # G9083970
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.91 |
Details
Replaces OEM Brand | ARGO |
Replaces OEM Part | K7102352 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Micron Rating 2 | 200 |
Beta Ratio 1 | 44252 |
OD Top | 4.29 |
OD Bottom | 3.94 |
ID Top | 0.75 |
ID Bottom | 0.43 |
By Pass Valve Setting (PSI) | 10 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 10 |
OEM Replacement Brand | ARGO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0633277 replaces OEM K7102352 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 10.91in OD Top: 4.29in OD Bottom: 3.937in ID Top: 0.748in ID_Bottom: 0.433inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR03830-300)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Main Filter Hydraulic Filters