Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces ALTEC 970316191, Pressure Line, 5 micron, Outside-In
Mfr # MF0575937
Zoro # G3084561
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand ALTEC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575937
- Zoro # G3084561
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | ALTEC |
Replaces OEM Part | 970316191 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | ALTEC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9875 |
Product Media | Glass/Water Removal |
Description
Main Filter MF0631274 replaces OEM 970316191 by ALTEC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 5 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L43MV, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23514MPG, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566650, Pressure Line, 3 micron, Outside-In (MF0060399)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- Main Filter Hydraulic Pressure Line Filters