Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces AIRFIL AFPOVL4535, Suction, 25 micron, Outside-In
Mfr # MF0065662
Zoro # G2893096
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL4535
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065662
- Zoro # G2893096
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 5.11 |
Details
Filter Style | Suction |
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL4535 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | AIRFIL |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0431830 replaces OEM AFPOVL4535 by AIRFIL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Mounting Ring, Pk2 (GA493)
- PARKER Filter (932617Q)
- INGERSOLL-RAND Valve Seat (HH-3)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA020BN, Suction, 25 micron (ZX-0080MA020BN)
- Main Filter Hydraulic Suction Filters