Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces AIRFIL AFPOVL4225, Return Line, 25 micron, Inside-Out
Mfr # MF0063597
Zoro # G2915898
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL4225
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063597
- Zoro # G2915898
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.42 |
Details
Filter Style | Return Line |
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL4225 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 0.41 |
ID Bottom | 3.62 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | AIRFIL |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.332 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0427952 replaces OEM AFPOVL4225 by AIRFIL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.42in OD Top: 4.96in OD Bottom: 4.96in ID Top: 0.41in ID_Bottom: 3.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-105 (124219 1-15/16 SC FLG 4BT)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928028012, Return Line, 200 micron, Outside-In (MF0578504)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R001BN2HC, Return Line, 1 micron, Outside-In (MF0896558)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171569, Return Line, 10 micron, Outside-In (MF0062380)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C25R, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- Main Filter Hydraulic Return Line Filters