Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 249005 Replacement/Interchange Spin-On Filter
Mfr # MF0058027
Zoro # G8431826
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.25
- Weight 2.82
- Filter Rating (Microns) 10
- Height 7.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058027
- Zoro # G8431826
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Application | Filtration |
Weight | 2.82 |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Replaces OEM Part | 249005 |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0365982 replaces OEM 249005 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Stihl Concrete Saws And Bmw Motorcycles, 42977 (42977)
- READYLIFT TRACK BAR BRACKET 05-07 FORD (67-2535)
- LISLE DISCONNECT PLIERS (LI37160)
- STENS Oem Replacement Belt 265-969 For Wright Mfg. 71460070 (265-969)
- MAIN FILTER PALL HC7500SKN8H Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- Main Filter Automotive Hydraulic Filters