Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 2059424 Replacement/Interchange Spin-On Filter
Mfr # MF0058004
Zoro # G8428308
original price:
$36.29
5% off
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Micron Rating 10
- Thread Size 1
- Application Filtration
- Height 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058004
- Zoro # G8428308
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Replaces OEM Part | 2059424 |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366280 replaces OEM 2059424 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Poppet Disassembly Tool (5879)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- TEMPRESS Tempress 57010 Elite Helm High-Back Boat Seat - White (57010)
- MANN FILTER Engine Oil Filter, HU 514 y (HU 514 y)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER JOHN DEERE RE45864 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER CLARK 2786616 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER DONALDSON/FBO/DCI P165569 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER WIX A26A125T Replacement/Interchange Spin-On Filter (MF0058035)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER HYDAC/HYCON 2059435 Replacement/Interchange Spin-On Filter (MF0058061)
- Main Filter Automotive Hydraulic Filters