Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 2058083 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G8388539
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.54
- Application Filtration
- Filter Rating (Microns) 20
- Height 5.38
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G8388539
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Weight | 1.54 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Replaces OEM Part | 2058083 |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0410538 replaces OEM 2058083 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE -6 PTFE S/S HOSE 6FT (23606)
- TIGER LIGHTS 150W LED Street Light 20250 Lumens, 110-220 Volt, Flood Light Pattern; (TLSL-150W)
- WIX FILTERS Engine Oil Filter #Wix 51344 (51344)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER BALDWIN BT9324 Replacement/Interchange Spin-On Filter (MF0058037)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- MAIN FILTER SULLAIR 408107 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P550250 Replacement/Interchange Spin-On Filter (MF0411197)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- Main Filter Automotive Hydraulic Filters