Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 1500D005ON Replacement/Interchange Hydraulic Filter
Mfr # MF0620310
Zoro # G801801605
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 2.37
- Product Media Glass
- Application Filtration
- Weight 8.089
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0620310
- Zoro # G801801605
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.61 |
Details
ID Top | 2.37 |
Product Media | Glass |
Application | Filtration |
Weight | 8.089 |
OD Bottom | 3.94 |
OD Top | 3.94 |
Seal Type | Viton |
Micron Rating | 5 |
Description
Main Filter MF0901958 replaces OEM 1500D005ON by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.606in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.370in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.606in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.370in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- HYDAC 0660 R 010 BN4HC Size 0660, 10 Micron Filter Element for Return Line Filters (0660 R 010 BN4HC)
- Main Filter Hydraulic Filtration