Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 1200R010ONKB Replacement/Interchange Hydraulic Filter
Mfr # MF0896527
Zoro # G801802077
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Weight 12.644
- ID Bottom 2.7
- Application Filtration
- Product Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896527
- Zoro # G801802077
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.8 |
Details
Seal Type | Viton |
Weight | 12.644 |
ID Bottom | 2.7 |
Application | Filtration |
Product Media | Glass |
OD Bottom | 4.49 |
OD Top | 4.49 |
Micron Rating | 10 |
Description
Main Filter MF0900092 replaces OEM 1200R010ONKB by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 24.803in
OD Top: 4.488in
OD Bottom: 4.488in
ID_Bottom: 2.697in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 24.803in
OD Top: 4.488in
OD Bottom: 4.488in
ID_Bottom: 2.697in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- Main Filter Hydraulic Filtration