Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 0800RK010BN4HC Replacement/Interchange Hydraulic Filter
Mfr # MF0589254
Zoro # G001800552
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.67
- Weight 5.05
- OD Top 4.49
- Micron Rating 10
- ID Top 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0589254
- Zoro # G001800552
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.67 |
Details
Weight | 5.05 |
OD Top | 4.49 |
Micron Rating | 10 |
ID Top | 2.69 |
Seal Type | Viton |
Application | Filtration |
Product Media | Glass |
ID Bottom | 2.69 |
OD Bottom | 4.49 |
Description
Main Filter MF0593578 replaces OEM 0800RK010BN4HC by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 15.67in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 15.67in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid, Steel Red(TM), 4 oz (80396)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- INA Thrust Washer, Inside Dia. 1.125 In (TWC1828-HLA)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L341)
- Main Filter Hydraulic Filtration