Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 0800RK010BN3HCV Replacement/Interchange Hydraulic Filter
Mfr # MF0589254
Zoro # G801802008
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- OD Bottom 4.49
- OD Top 4.49
- ID Top 2.69
- ID Bottom 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0589254
- Zoro # G801802008
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.67 |
Details
Application | Filtration |
OD Bottom | 4.49 |
OD Top | 4.49 |
ID Top | 2.69 |
ID Bottom | 2.69 |
Micron Rating | 10 |
Weight | 5.05 |
Product Media | Glass |
Seal Type | Viton |
Description
Main Filter MF0903918 replaces OEM 0800RK010BN3HCV by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 15.67in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 15.67in
OD Top: 4.49in
OD Bottom: 4.49in
ID Top: 2.69in
ID_Bottom: 2.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- Main Filter Hydraulic Filtration