Shop All Hydraulic Filters
Main Filter
HYDAC/HYCON 0210R015MM Replacement/Interchange Hydraulic Filter
Mfr # MF0896654
Zoro # G700721691
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 10.83
- OD Top 3.72
- OD Bottom 3.72
- ID Bottom 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0896654
- Zoro # G700721691
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.83 |
Details
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.58 |
Micron Rating | 15 |
Application | Filtration |
Product Media | Polyester |
Weight | 5.69 |
Description
Main Filter MF0897929 replaces OEM 0210R015MM by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 15
Seal Type: Viton
Height: 10.827in
OD Top: 3.720in
OD Bottom: 3.72in
ID_Bottom: 1.579in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 15
Seal Type: Viton
Height: 10.827in
OD Top: 3.720in
OD Bottom: 3.72in
ID_Bottom: 1.579in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040159, 125 micron, Outside-In, Wire Mesh (MF0066320)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Main Filter Hydraulic Filters