Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 0185R010BN2HCKB Replacement/Interchange Hydraulic Filter
Mfr # MF0896297
Zoro # G801801810
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Bottom 1.35
- Height 11.63
- OD Bottom 2.36
- Seal Type Viton
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896297
- Zoro # G801801810
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 11.63 |
Details
ID Bottom | 1.35 |
OD Bottom | 2.36 |
Seal Type | Viton |
Application | Filtration |
Weight | 1.511 |
Micron Rating | 10 |
Product Media | Glass |
OD Top | 2.36 |
Description
Main Filter MF0902323 replaces OEM 0185R010BN2HCKB by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 11.634in
OD Top: 2.362in
OD Bottom: 2.362in
ID_Bottom: 1.346in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 11.634in
OD Top: 2.362in
OD Bottom: 2.362in
ID_Bottom: 1.346in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- Main Filter Hydraulic Filtration