Shop All Hydraulic Filter Elements
Main Filter
HYDAC/HYCON 0185R003BN2HCKB Replacement/Interchange Hydraulic Filter
Mfr # MF0896295
Zoro # G801801247
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.63
- OD Top 2.36
- Application Filtration
- OD Bottom 2.36
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896295
- Zoro # G801801247
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 11.63 |
Details
OD Top | 2.36 |
Application | Filtration |
OD Bottom | 2.36 |
Seal Type | Viton |
Product Media | Glass |
Micron Rating | 3 |
ID Bottom | 1.35 |
Weight | 1.511 |
Description
Main Filter MF0902303 replaces OEM 0185R003BN2HCKB by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 11.634in
OD Top: 2.362in
OD Bottom: 2.362in
ID_Bottom: 1.346in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 11.634in
OD Top: 2.362in
OD Bottom: 2.362in
ID_Bottom: 1.346in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- REZNOR 271461 Fan Motor 115V Udap/S (271461)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Rigid (H14-2MSBR)
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- HYDAC 0280 D 003 BH4HC Size 0280, 3 Micron Filter Element for Pressure Filters (0280 D 003 BH4HC)
- Main Filter Hydraulic Filter Elements