Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter
Mfr # MF0058073
Zoro # G8443120
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 3
- Height 10.94
- Thread Size 1.5
- Micron Rating 3
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058073
- Zoro # G8443120
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 3 |
Micron Rating | 3 |
Weight | 3.5 |
Application | Filtration |
Item | Hydraulic Filter |
Replaces OEM Part | 0180MA003BN |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366907 replaces OEM 0180MA003BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Fiberlock Head Gask/Block Repair, 401224 (401224)
- LEGACY $HOSE WATER 5/8" X 50' ZILLAGREEN (LMHFZWP550)
- MR. GASKET FUEL PUMP ELECT CARB DOMESTI (12S)
- WIX FILTERS Cartridge Fuel Filter, 33143 (33143)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER ZINGA AE100 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3010N Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER ZINGA LE100 Replacement/Interchange Spin-On Filter (MF0058081)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- Main Filter Automotive Hydraulic Filters